DIB005KCA35512DKNXNNNXXX
DRIVE IN A BOX® Drives, ABB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DIB005KCA35512DKNXNNNXXX DRIVE IN A BOX® Drives, ABB Series, Drive In A Box, 5HP, 480VAC, A355,

MFG Item Number
DIB005KCA35512DKNXNNNXXX

DIB005KCA35512DKNXNNNXXX DRIVE IN A BOX® Drives, ABB Series, Drive In A Box, 5HP, 480VAC, A355,

MFG Item Number
DIB005KCA35512DKNXNNNXXX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ABB Series
Item #
DIB005KCA35512DKNXNNNXXX
Drive In A Box, 5HP, 480VAC, A355,

ABB Series Information

The DRIVE IN A BOX™ is an industrial AC motor controller. It is designed for fast and easy installation and start‑up. Only input power and output motor connections are required. Choose from many popular options to customize the DRIVE IN A BOX™ to fit your needs.

Standard Equipment:
  • NEMA 12 Enclosure
  • Fingersafe Power Connections
  • Filter Fan and Exhaust Filter
  • Main Disconnect Switch
  • Fusing for Drive Protection
  • Drive Controls I/O Terminals for External Control
  • Motor Output Power Terminals
Available Options:
  • 3% or 5% Line Reactor
  • 10% Dynamic Brake
  • Door Mounted Keypad
  • Start/Stop/Speed Pot Controls
  • Forward/Reverse Selector Switch
  • Hand/Off/Auto Selector Switch
  • Power Indicator
  • Drive Running Indicator
  • Fault Indicator/Reset Button
Quick installation ‑ Clearly marked and easily accessed terminals.

Simple Startup ‑ Drive is pre‑programmed with your DRIVE IN A BOX™ Options. Enter your motor data and you are ready to run.

Specifications

Specifications
Manufacturer Part Number DIB005KCA35512DKNXNNNXXX
Manufacturer DRIVE IN A BOX®
Product Series ABB
Family Series DRIVE IN A BOX® Drives, ABB Series
Description Drive In A Box, 5HP, 480VAC, A355, 3PH, CT, N12
Nominal Input Voltage 480 VAC
Phase 3
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 8.8 A
Operator Controls None
Status Indicator None
Dynamic Braking None
NEMA Rating NEMA 12
Comments Fast and easy installation and start-up. Only input power and output motor connections required.
Net Weight 0 lbs
Gross Weight 0 lbs