DIB01CB2310A
Carlo Gavazzi Protection Relays, DIB01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DIB01CB2310A Carlo Gavazzi Protection Relays, DIB01 Series, 115-230VAC CURR. RLY

MFG Item Number
DIB01CB2310A

DIB01CB2310A Carlo Gavazzi Protection Relays, DIB01 Series, 115-230VAC CURR. RLY

MFG Item Number
DIB01CB2310A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Protection Relays, DIB01 Series
Item #
DIB01CB2310A
115-230VAC CURR. RLY

DIB01 Series Information

  • LEDs indicate the state of the alarm
  • Possible to monitor loads up to 10 A AC/DC
  • AC/DC over or under current monitoring relays
  • Inhibit function can be used to avoid relay operation

DIB01 and PIB01 are precise TRMS AC/DC over or under
current (selectable by DIPswitch) monitoring relays. Direct measuring or through
current transformer. Owing to the built‑in latch function, the ON‑position of
the relay output can be maintained. Inhibit function can be used to avoid relay
operation when not desired (maintenance, transitions). The LED's indicate the state
of the alarm and the output relay. Through the built‑in
shunt it is possible to monitor loads up to 10 A AC/DC.

Specifications

Specifications
Manufacturer Part Number DIB01CB2310A
Manufacturer Carlo Gavazzi
Product Series DIB01
Family Series Carlo Gavazzi Protection Relays, DIB01 Series
Description 115-230VAC CURR. RLY
Voltage 115-230 V
Mounting DIN Rail
Approvals CSA, UL
Net Weight 0.3307 lbs
Gross Weight 0.385 lbs