Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DIB01 Series Information
| Manufacturer Part Number | DIB01CD4850MA |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | DIB01 |
| Family Series | Carlo Gavazzi Protection Relays, DIB01 Series |
| Description | 24-48V CURRENT LEVEL RELAY |
| Voltage | 24-48 V |
| Mounting | DIN Rail |
| Approvals | CSA, UL |
| Net Weight | 0.255 lbs |
| Gross Weight | 0.315 lbs |