DIB01 Series Information
| Manufacturer Part Number | DIB01CD485A |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | DIB01 |
| Family Series | Carlo Gavazzi Protection Relays, DIB01 Series |
| Description | MONITORING RELAY, OVER/UNDER CURRENT 24-48V AC/DC, 5A, SPDT, DIN-RAIL |
| Voltage | 24-48 V |
| Mounting | DIN Rail |
| Approvals | CSA, UL |
| Net Weight | 0.3285 lbs |
| Gross Weight | 0.3285 lbs |