Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Protection Relays, DIB71 Series
DIB71CB235A
Carlo Gavazzi Protection Relays, DIB71 Series
MFG Item Number
DIB71CB235A
This item cannot be canceled or returned
Description
Protection Relays, DIB71 Series
Specifications
Specifications
| Manufacturer Part Number |
DIB71CB235A |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
DIB71 |
| Family Series |
Carlo Gavazzi Protection Relays, DIB71 Series |
| Description |
CURRENT LEVEL RELAY |
| Phase |
1 |
| Voltage |
115 V, 230 V |
| Current Rating |
5 A |
| Time Delay Trip (Sec) |
0.1-30 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Net Weight |
0.2822 lbs |
| Gross Weight |
0.2822 lbs |
DIB71CB235A
Carlo Gavazzi Protection Relays, DIB71 Series