Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Protection Relays, DIB71 Series
DIB71CB235MA
Carlo Gavazzi Protection Relays, DIB71 Series
115-230 VAC CURR. LEVEL RLY
MFG Item Number
DIB71CB235MA
This item cannot be canceled or returned
Description
Protection Relays, DIB71 Series
115-230 VAC CURR. LEVEL RLY
Specifications
Specifications
| Manufacturer Part Number |
DIB71CB235MA |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
DIB71 |
| Family Series |
Carlo Gavazzi Protection Relays, DIB71 Series |
| Description |
115-230 VAC CURR. LEVEL RLY OVER/UNDER 0.1-5 MA AC/DC |
| Phase |
1 |
| Voltage |
115 V, 230 V |
| Current Rating |
5 A |
| Time Delay Trip (Sec) |
0.1-30 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Net Weight |
0.2822 lbs |
| Gross Weight |
0.2822 lbs |
DIB71CB235MA
Carlo Gavazzi Protection Relays, DIB71 Series