Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DIBC33
SURGE BLK DIODE 12-600VAC CWB, J2
This item cannot be canceled or returned
Description
SURGE BLK DIODE 12-600VAC CWB, J2
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Relays |
| Manufacturer Part Number |
DIBC33 |
| Description |
SURGE BLK DIODE 12-600VAC CWB, J2 |
| Type |
Surge Suppressor Block |
| Coil Voltage |
12-600 V |
| Contacts |
Screw |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DIBC33
WEG Electric Relays