Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DIIGG50V16 Mersen Fuses, Fuse, DII-SICH.EInSATZ 16A GL-gG,
MFG Item Number
DIIGG50V16

DIIGG50V16 Mersen Fuses, Fuse, DII-SICH.EInSATZ 16A GL-gG,

MFG Item Number
DIIGG50V16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
DIIGG50V16
Fuse, DII-SICH.EInSATZ 16A GL-gG,

Series Information

Specifications

Specifications
Manufacturer Part Number DIIGG50V16
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, DII-SICH.EInSATZ 16A GL-gG, K 201765
Fuse Type Bottle Type D (Diazed)
Current Rating 16 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Class gG, gL
Characteristic Power
Trip Indicator No
Alarm Contacts No
Package Type Bottle
Depth 22 mm
Body Length 1.97 "
Diameter 0.87 "
Length 1.97 "
Width 22 mm
Net Weight 0.055 lbs
Gross Weight 0.325 lbs