Series Information
| Manufacturer Part Number | DIIGG50V25 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse, DII-SICH.EInSATZ 25A GL-gG, X 212540 |
| Fuse Type | Bottle Type D (Diazed) |
| Current Rating | 25 A |
| AC Voltage | 500 VAC |
| DC Voltage | 500 VDC |
| Class | gG, gL |
| Characteristic | Power |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Bottle |
| Depth | 22 mm |
| Body Length | 1.97 " |
| Diameter | 0.87 " |
| Length | 1.97 " |
| Width | 22 mm |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |