Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DIIIGG69V63

Mersen Fuses

DIIIGG69V63

Mersen Fuses
Fuse, DIII-SICH.EInSATZ 690V 63A GL,
MFG Item Number
DIIIGG69V63
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
DIIIGG69V63
Fuse, DIII-SICH.EInSATZ 690V 63A GL,

Series Information

Specifications

Specifications
Manufacturer Part Number DIIIGG69V63
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, DIII-SICH.EInSATZ 690V 63A GL, H222164
Fuse Type Bottle Type D (Diazed)
Current Rating 63 A
AC Voltage 690 VAC
Class gG, gL
Characteristic Power
Trip Indicator No
Alarm Contacts No
Package Type Bottle
Depth 27 mm
Body Length 1.97 "
Diameter 1.06 "
Length 1.97 "
Width 27 mm
Net Weight 0 lbs
Gross Weight 0 lbs