DILA-22(110VDC)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DILA-22(110VDC) Eaton Control Relays, 2NO2NC CONTROL REL-DC OPER

MFG Item Number
DILA-22(110VDC)

DILA-22(110VDC) Eaton Control Relays, 2NO2NC CONTROL REL-DC OPER

MFG Item Number
DILA-22(110VDC)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
DILA-22(110VDC)
2NO2NC CONTROL REL-DC OPER

Series Information

Specifications

Specifications
Manufacturer Part Number DILA-22(110VDC)
Manufacturer Eaton
Family Series Eaton Control Relays
Description Eaton XT IEC control relay, Screw terminals, 45 mm - standard Frame size, 2NO-2NC contact configuration, 110 Vdc coil, 10A conventional thermal rating
Nominal Voltage 110 VDC
Voltage 110 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current Rating 16 A
Termination Screw
Mounting DIN Rail, Screw
Approvals UL
Net Weight 0.6525 lbs
Gross Weight 0.6525 lbs