DILA-22(600V60HZ)

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DILA-22(600V60HZ) Eaton Control Relays, 2NO2NC CONTROL REL-AC OPER
MFG Item Number
DILA-22(600V60HZ)

DILA-22(600V60HZ) Eaton Control Relays, 2NO2NC CONTROL REL-AC OPER

MFG Item Number
DILA-22(600V60HZ)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
DILA-22(600V60HZ)
2NO2NC CONTROL REL-AC OPER

Series Information

Specifications

Specifications
Manufacturer Part Number DILA-22(600V60HZ)
Manufacturer Eaton
Family Series Eaton Control Relays
Description XT IEC Control Relay, Screw terminals, 45 mm - standard Frame size, 2NO-2NC contact configuration, 600V 60 Hz coil, 10A conventional thermal rating
Nominal Voltage 600 VAC
Voltage 600 VAC
Contact Configuration 2NO, 2NC
Thermal Current Rating 10 A
Termination Screw
Net Weight 0 lbs
Gross Weight 0.48 lbs