Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DILA-40(110VDC) |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Control Relays |
| Description | XT IEC Control Relay, Screw terminals, 45 mm - standard Frame size, 4NO contact configuration, 110 Vdc coil, 10A conventional thermal rating |
| Nominal Voltage | 110 VDC |
| Voltage | 110 VDC |
| Number of Poles | 4 |
| Contact Configuration | 4NO |
| Thermal Current Rating | 16 A |
| Termination | Screw |
| Mounting | DIN Rail, Screw |
| Approvals | UL |
| Net Weight | 0.6481 lbs |
| Gross Weight | 0.6481 lbs |