Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILM115-22(RAC240) Eaton Contactors, MEDIUM CONT-3P-AC OPER FVNR
MFG Item Number
DILM115-22(RAC240)
DILM115-22(RAC240) Eaton Contactors, MEDIUM CONT-3P-AC OPER FVNR
MFG Item Number
DILM115-22(RAC240)
This item cannot be canceled or returned
Description
Item #
DILM115-22(RAC240)
MEDIUM CONT-3P-AC OPER FVNR
Specifications
Specifications
| Manufacturer Part Number |
DILM115-22(RAC240) |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton XT IEC contactor, 115A, 240 Vdc, 2NO-2NC, 115A, Frame G, 90 mm, 10, 25/40, 50, 100, 100 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor, 55 kW |
| Type |
AC Non-Reversing IEC |
| Net Weight |
5.35 lbs |
| Gross Weight |
5.35 lbs |
DILM115-22(RAC240)
Eaton Contactors