DILM12-21(24VDC)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DILM12-21(24VDC) Eaton Contactors, SMALL CONT-3P-DC OPER FVNR

MFG Item Number
DILM12-21(24VDC)

DILM12-21(24VDC) Eaton Contactors, SMALL CONT-3P-DC OPER FVNR

MFG Item Number
DILM12-21(24VDC)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DILM12-21(24VDC)
SMALL CONT-3P-DC OPER FVNR

Series Information

Specifications

Specifications
Manufacturer Part Number DILM12-21(24VDC)
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC mini contactor, 12A, 24 Vdc, 2NO-1NC, 12A, Frame B, 45 mm, 1, 2/ 3, 3, 10, 10 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing, Screw terminals, FVNR, 5.5 kW
Type AC Non-Reversing IEC
Net Weight 0 lbs
Gross Weight 0.78 lbs