Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILM25-10(115V60HZ) Eaton Contactors, SMALL CONT-3P-AC OPER FVNR
MFG Item Number
DILM25-10(115V60HZ)
DILM25-10(115V60HZ) Eaton Contactors, SMALL CONT-3P-AC OPER FVNR
MFG Item Number
DILM25-10(115V60HZ)
This item cannot be canceled or returned
Description
Item #
DILM25-10(115V60HZ)
SMALL CONT-3P-AC OPER FVNR
Specifications
Specifications
| Manufacturer Part Number |
DILM25-10(115V60HZ) |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton XT IEC large contactor, 25A, 115 Vac, 60 Hz, 1NO, 25A, Frame C, 45 mm, 60 Hz, 2, 5/7.5, 10, 15, 20 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing,, Screw terminals, FVNR, 11 kW |
| Type |
AC Non-Reversing IEC |
| Net Weight |
0.955 lbs |
| Gross Weight |
0.995 lbs |
DILM25-10(115V60HZ)
Eaton Contactors