Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Programmable Logic Controllers
DILM25-10(RDC24)
Turck Programmable Logic Controllers
Item Number
DILM25-10(RDC24)
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Programmable Logic Controllers |
| Manufacturer Part Number |
6827281 |
| Description |
Relay |
| Accessory Type |
Relay |
| Net Weight |
0 lbs |
| Gross Weight |
1.2 lbs |
DILM25-10(RDC24)
Turck Programmable Logic Controllers