Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILM25-32(RDC24) Eaton Contactors, SMALL CONT-3P-DC OPER FVNR
MFG Item Number
DILM25-32(RDC24)
DILM25-32(RDC24) Eaton Contactors, SMALL CONT-3P-DC OPER FVNR
MFG Item Number
DILM25-32(RDC24)
This item cannot be canceled or returned
Description
SMALL CONT-3P-DC OPER FVNR
Specifications
Specifications
| Manufacturer Part Number |
DILM25-32(RDC24) |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton XT IEC large contactor, 25A, 24 Vdc, 3NO-2NC, 25A, Frame C, 45 mm, 2, 5/7.5, 10, 15, 20 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor, 11 kW |
| Type |
AC Non-Reversing IEC |
| Net Weight |
0 lbs |
| Gross Weight |
1.36 lbs |
DILM25-32(RDC24)
Eaton Contactors