Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILM32-XHIC11 Eaton Contactors, 1NO1NC TOP AUX CONT DILM7 TO DILM32 CAG
MFG Item Number
DILM32-XHIC11
DILM32-XHIC11 Eaton Contactors, 1NO1NC TOP AUX CONT DILM7 TO DILM32 CAG
MFG Item Number
DILM32-XHIC11
This item cannot be canceled or returned
Description
1NO1NC TOP AUX CONT DILM7 TO DILM32 CAG
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
DILM32-XHIC11 |
| Description |
Contactor Accessory - Top Auxiliary Contact, Two-pole, 1NO-1NC contact configuration, used with DILM7 - DILM32 cage clamp |
| Type |
Auxiliary Contact |
| Comments |
1NO, 1NC |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.095 lbs |
DILM32-XHIC11
Eaton Contactors