Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILM50(24V60HZ) Eaton Contactors, MEDIUM CONT-3P-AC OPER FVNR
MFG Item Number
DILM50(24V60HZ)
DILM50(24V60HZ) Eaton Contactors, MEDIUM CONT-3P-AC OPER FVNR
MFG Item Number
DILM50(24V60HZ)
This item cannot be canceled or returned
Description
MEDIUM CONT-3P-AC OPER FVNR
Specifications
Specifications
| Manufacturer Part Number |
DILM50(24V60HZ) |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton XT IEC contactor, 50A,24 Vac, 60 Hz, 0NO-0NC, 50A, Frame D, 55 mm, 60 Hz, 3, 7.5/ 10, 15, 30, 40 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing,, Screw terminals, FVNR, 22 kW |
| Type |
AC Non-Reversing IEC |
| Net Weight |
1.96 lbs |
| Gross Weight |
2.08 lbs |
DILM50(24V60HZ)
Eaton Contactors