Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILM65-22(RDC24)
MEDIUM CONT-3P-DC OPER FVNR
MFG Item Number
DILM65-22(RDC24)
This item cannot be canceled or returned
Description
MEDIUM CONT-3P-DC OPER FVNR
Specifications
Specifications
| Manufacturer Part Number |
DILM65-22(RDC24) |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton XT IEC contactor, 65A, 24 Vdc, 2NO-2NC, 65A, Frame D, 55 mm, 5, 15/ 20, 25, 50, 60 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor, 30 kW |
| Type |
AC Non-Reversing IEC |
| Net Weight |
2.445 lbs |
| Gross Weight |
2.57 lbs |
DILM65-22(RDC24)
Eaton Contactors