Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILMC40(RDC24)
MEDIUM CONT-3P-DC OPER FVNR CAGE CLAMP
MFG Item Number
DILMC40(RDC24)
This item cannot be canceled or returned
Description
MEDIUM CONT-3P-DC OPER FVNR CAGE CLAMP
Specifications
Specifications
| Manufacturer Part Number |
DILMC40(RDC24) |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton XT IEC contactor, 40A, 24 Vdc, 4NO, 40A, Frame D, 55 mm, 3, 7.5/ 10, 15, 30, 40 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing, XT IEC series, Spring cage terminals, Full voltage non-reversing contactor, 18.5 kW |
| Type |
AC Non-Reversing IEC |
| Net Weight |
0 lbs |
| Gross Weight |
2.42 lbs |
DILMC40(RDC24)
Eaton Contactors