Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DILMF65(RAC120)
SEMI-CONDUCTOR SWING CONT-3P-AC OPER
MFG Item Number
DILMF65(RAC120)
This item cannot be canceled or returned
Description
SEMI-CONDUCTOR SWING CONT-3P-AC OPER
Specifications
Specifications
| Manufacturer Part Number |
DILMF65(RAC120) |
| Manufacturer |
Eaton |
| Family Series |
Eaton Contactors |
| Description |
Eaton XT IEC contactor, 65A, 120 Vdc, 0NO-0NC, 65A, Frame F, 55 mm, 5, 15/ 20, 25, 50, 60 1/3PH 120, 240/208, 240, 480, 600 V, Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor, 30 kW |
| Type |
AC Non-Reversing IEC |
| Net Weight |
0 lbs |
| Gross Weight |
1.98 lbs |
DILMF65(RAC120)
Eaton Contactors