Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DIN10 |
|---|---|
| Manufacturer | Integra |
| Family Series | Integra Enclosures |
| Description | DIN Rail Kit 10in. (2 rails, 2 screws) |
| Accessory Type | DIN Rail Kit |
| Enclosure | Wall Mount |
| Comments | DIN Rail Kit 10 in - Two Rails, Four Screws |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.36 lbs |