DIN6-IMP
Integra Enclosures, Impact Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DIN6-IMP Integra Enclosures, Impact Series, DIN Rail Kit 6in. (2 rails, 4 self
MFG Item Number
DIN6-IMP

DIN6-IMP Integra Enclosures, Impact Series, DIN Rail Kit 6in. (2 rails, 4 self

MFG Item Number
DIN6-IMP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
DIN6-IMP
DIN Rail Kit 6in. (2 rails, 4 self

Impact Series Information


Specifications

Specifications
Manufacturer Part Number DIN6-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description DIN Rail Kit 6in. (2 rails, 4 self tapping screws)
Accessory Type DIN Rail Kit
Enclosure Wall Mount
Comments DIN Rail Kit 6 in - Two Rails, Four Screws
Net Weight 0.2 lbs
Gross Weight 0.25 lbs