DIN8-IMP
Integra Enclosures, Impact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DIN8-IMP

Integra Enclosures, Impact Series

DIN8-IMP

Integra Enclosures, Impact Series
DIN Rail Kit 8in. (2 rails, 4 self
MFG Item Number
DIN8-IMP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
DIN8-IMP
DIN Rail Kit 8in. (2 rails, 4 self

Impact Series Information


Specifications

Specifications
Manufacturer Part Number DIN8-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description DIN Rail Kit 8in. (2 rails, 4 self tapping screws)
Accessory Type DIN Rail Kit
Enclosure Wall Mount
Comments DIN Rail Kit 8 in - Two Rails, Four Screws
Net Weight 0.27 lbs
Gross Weight 0.27 lbs