Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Industrial Accessories
DIR-02
Eaton's Bussmann series Industrial Accessories
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
DIR-02 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Industrial Accessories |
| Description |
Eaton Bussmann series DIR direct mount handle, direct Mount Handle, used with all switches, padlockable on switch, switch mounting |
| Length |
1.87 " |
| Padlockable |
Yes |
| Color |
Black |
| Operator Type |
Direct Mount Handle |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
DIR-02
Eaton's Bussmann series Industrial Accessories