Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Industrial Accessories
DIR-04
Eaton's Bussmann series Industrial Accessories
Handle,Dir600-1200A Non-F
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Handle,Dir600-1200A Non-F
Specifications
Specifications
| Manufacturer Part Number |
DIR-04 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Industrial Accessories |
| Description |
Eaton Bussmann series DIR direct mount handle, Direct Mount Handle, Switch mounting , used with all switches, Padlockable |
| Length |
2.5 " |
| Padlockable |
Yes |
| Color |
Black |
| Operator Type |
Direct Mount Handle |
| Net Weight |
0 lbs |
| Gross Weight |
1.138 lbs |
DIR-04
Eaton's Bussmann series Industrial Accessories