DIS-90G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DIS-90G Sprecher + Schuh Contactors, HEATSINK GQ 90A 126MM.

MFG Item Number
DIS-90G

DIS-90G Sprecher + Schuh Contactors, HEATSINK GQ 90A 126MM.

MFG Item Number
DIS-90G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DIS-90G
HEATSINK GQ 90A 126MM.

Series Information

Specifications

Specifications
Family Series Sprecher + Schuh Contactors
Manufacturer Sprecher + Schuh
Manufacturer Part Number DIS-90G
Description HEATSINK GQ 90A 126MM
Type Heat Sink
For Use With Heat Sink
Approvals CE, cULus, cURus
Net Weight 0 lbs
Gross Weight 0 lbs