Series Information
| Manufacturer Part Number | DJ10P2DJ |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 10 HP, 1800 RPM, 215TCZ |
| Type | Special Application Close Coupled Pump |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215TCZ |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 11.9 A, 26.3-23.8 A |
| Net Weight | 105 lbs |
| Gross Weight | 105 lbs |