Series Information
| Manufacturer Part Number | DJ20E1GM |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 20 HP, 3600 RPM, 254JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 3,540 RPM |
| RPM | 3,540 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Current Rating | 18.9 A |
| Net Weight | 170 lbs |
| Gross Weight | 170 lbs |