Series Information
| Manufacturer Part Number | DJ2E2GM |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 1800 RPM, 145JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Current Rating | 2.4 A |
| Net Weight | 37.435 lbs |
| Gross Weight | 37.435 lbs |