Series Information
| Manufacturer Part Number | DJ30P2DP |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 30 HP, 1800 RPM, 286JP |
| Type | Special Application Close Coupled Pump |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286JP |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 77-69 A, 34 A |
| Net Weight | 250 lbs |
| Gross Weight | 250 lbs |