Series Information
| Manufacturer Part Number | DJ32E1DU |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.5 HP, 3600 RPM, 143JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 3,505 RPM |
| RPM | 3,505 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143JM |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Mounting | JM Shaft Footless |
| Current Rating | 2 A, 4.3-4 A |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |