Series Information
| Manufacturer Part Number | DJ34P3DM |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 1200 RPM, 143JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,155 RPM |
| RPM | 1,155 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143JM |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 1.4 A, 2.8-2.8 A |
| Composition | Rolled Steel |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |