Series Information
| Manufacturer Part Number | DJ3C1P18M |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3 HP, 3600 RPM, 182JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,500 RPM |
| RPM | 3,500 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 182JM |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 16 A |
| Composition | Rolled Steel |
| Net Weight | 81 lbs |
| Gross Weight | 81 lbs |