Series Information
| Manufacturer Part Number | DJ50P1DP |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 50 HP, 3600 RPM, 324JP |
| Type | Special Application Close Coupled Pump |
| Horsepower | 50 hp |
| Kilowatts | 37.3 kW |
| Speed | 3,565 RPM |
| RPM | 3,565 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324JP |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Current Rating | 130-117 A, 59 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |