Series Information
| Manufacturer Part Number | DJ5C2K21M |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 1800 RPM, 213JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 213JM |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 22 A |
| Composition | Rolled Steel |
| Net Weight | 105 lbs |
| Gross Weight | 105 lbs |