Series Information
| Manufacturer Part Number | DJ5P2DU |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 1800 RPM, 184JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184JM |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Mounting | JM Shaft Footless |
| Current Rating | 13.7-12.4 A, 6.2 A |
| Net Weight | 82 lbs |
| Gross Weight | 82 lbs |