Series Information
| Manufacturer Part Number | DJ60P1DP |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 60 HP, 3600 RPM, 326JP |
| Type | Special Application Close Coupled Pump |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Speed | 3,565 RPM |
| RPM | 3,565 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326JP |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 152-134 A, 67 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |