Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DK16GY Hammond Manufacturing Enclosures, DK Series, Drip Shield Kit N4,4X - Fits 16in.
DK16GY Hammond Manufacturing Enclosures, DK Series, Drip Shield Kit N4,4X - Fits 16in.
This item cannot be canceled or returned
Description
Drip Shield Kit N4,4X - Fits 16in.
Specifications
Specifications
| Manufacturer Part Number |
DK16GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DK |
| Family Series |
Hammond Manufacturing Enclosures, DK Series |
| Description |
Drip Shield Kit N4,4X - Fits 16in. Wide Encl - Steel/Gray |
| Accessory Type |
Drip Shield Kit |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
2 lbs |
| Gross Weight |
1 lb |
DK16GY
Hammond Manufacturing Enclosures, DK Series