DK20-9.5/110/124
Pepperl Fuchs Photoelectric Sensors, DK20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DK20-9.5/110/124

Pepperl Fuchs Photoelectric Sensors, DK20 Series

DK20-9.5/110/124

Pepperl Fuchs Photoelectric Sensors, DK20 Series
Photoelectric (Automation), 418074
Item Number
DK20-9.5/110/124
MFG Item Number
418074
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, DK20 Series
Item #
DK20-9.5/110/124
Photoelectric (Automation), 418074

DK20 Series Information

The contrast sensor series DK20 have an extreme robust and IP67 tight industrial standard housing with eight M5 metal reinforced inserts for sensor mounting.The lenses are made of high grade glass.All sensors offer different light spot shapes and orientations and have powerful push‑pull outputs (NPN/PNP/pushpull).The DK20 standard contrast sensor series offers a very good contrast recognition and are available in extreme robust stainless‑steel housings (DKE).The series DK20 offer a static Teach‑In.

Specifications

Specifications
Manufacturer Part Number 418074
Manufacturer Pepperl Fuchs
Product Series DK20
Family Series Pepperl Fuchs Photoelectric Sensors, DK20 Series
Description Photoelectric (Automation), 418074
Power Type DC
Light Source LED-RGB
Light Spot Dimensions 1 mm x 4 mm
Scanning Range 9.5 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.2 A
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Switching Element Push-Pull
Switching Principle Light On, Dark On
Frequency 16,500 Hz
Composition Non-Metallic
Operating Temperature -4-140 °F
Protection Rating IP67
Package Style Cubic
Approvals CE, cULus
Comments Light/Dark On,Results from the order of the Teach-In
Net Weight 0.4045 lbs
Gross Weight 0.4045 lbs