Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DK4N-BL

Dinkle Terminal Blocks

DK4N-BL

Dinkle Terminal Blocks
RAIL TERM BLK FEED THRU 10-22AWG
MFG Item Number
DK4N-BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
DK4N-BL
RAIL TERM BLK FEED THRU 10-22AWG

Series Information

DINKLE DIN rail terminal blocks are mounted on TS‑35/32 DIN rails and are designed for industrial power distribution equipment and control panel wiring applications. Their terminal blocks provide safe, simple, and secure termination and connection of all wire sizes.
  • High‑quality carbon steel wire cage
  • Strengthened clamping structure
  • Secure‑wiring, vibration‑proof design
  • From 1.5 mm2 to 240 mm2 wire sizes
  • Complies with IEC60947 and UL1059
  • CUL, UL, and VDE approvals

DINKLE�s DIN rail terminal blocks are ideal for power, data, and signal application transmission and protection including PLCs, Etherbus, IPCs, Gateways, digital I/Os, motion and vision modules, safety and security systems, lighting, air conditioning, water supply systems, parking systems, energy monitoring, fire alarms, elevators, and lighting for power distribution, building automation, industrial automation, and telematics industries.

Videos

Specifications

Specifications
Manufacturer Part Number DK4N-BL
Manufacturer Dinkle
Family Series Dinkle Terminal Blocks
Description RAIL TERM BLK FEED THRU 10-22AWG.
Type Feed-Through
Current Rating 30 A
UL Voltage 300 VAC
Wire Size Range 10 AWG
IEC Voltage 400 VAC
Mounting DIN Rail
Approvals cUL, VDE, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs