DK50-UV-254/115B/147
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DK50-UV-254/115B/147

Pepperl Fuchs Photoelectric Sensors

DK50-UV-254/115B/147

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 912570
Item Number
DK50-UV-254/115B/147
MFG Item Number
912570
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
DK50-UV-254/115B/147
Photoelectric (Automation), 912570

Series Information

Specifications

Specifications
Manufacturer Part Number 912570
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 912570
Detection Range 0-254 mm
Light Source LED
Light Spot Dimensions 3.25 mm
Status Indicator Yes
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Signal Output NPN/PNP
Protection Rating IP67
Connection Type Cable with 5 Pin M12 Connector
Length 152.4 mm
Composition Non-Metallic
Switching Type Light/Dark On
Switching Current 0.15 A
Approvals CE, cULus
Comments Print Mark Luminescence Scanner
Net Weight 0.2359 lbs
Gross Weight 0.2359 lbs