Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DKLK-R56X56 PMA (Division of ABB) Miscellaneous, SWIVEL BASE FOR BSH-R29/R48 AL BLK
MFG Item Number
DKLK-R56X56
DKLK-R56X56 PMA (Division of ABB) Miscellaneous, SWIVEL BASE FOR BSH-R29/R48 AL BLK
MFG Item Number
DKLK-R56X56
This item cannot be canceled or returned
Description
SWIVEL BASE FOR BSH-R29/R48 AL BLK
Specifications
Specifications
Manufacturer
PMA (Division of ABB)
Family Series
PMA (Division of ABB) Miscellaneous
Manufacturer Part Number
DKLK-R56X56
Description
Heavy-Duty Swivel Base for Automation Product BSH-R29/BSH-R48 SH Tube Clamp - Fits to Conduit Size NW/Metric 29/32, Color Black/SH Tube Clamp - Fits to Conduit Size NW/Metric 48/50, Color Black - Screws Z M8 and M M6
Net Weight
0.265 lbs
Gross Weight
0.25 lbs
DKLK-R56X56
PMA (Division of ABB) Miscellaneous