Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
DL1BDB1
Square D Visual Signaling Devices
Harmony Protected LED Bulb, White,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Harmony Protected LED Bulb, White,
Specifications
Specifications
| Manufacturer Part Number |
533395 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Harmony Protected LED Bulb, White, BA 15D, 24V AC/DC |
| Number of Tiers |
1 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Steady |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
White |
| Mounting |
Surface |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.03 lbs |
DL1BDB1
Square D Visual Signaling Devices