Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
DL1BDB4
Square D Visual Signaling Devices
Harmony Protected LED Bulb, Red, BA
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Harmony Protected LED Bulb, Red, BA
Specifications
Specifications
| Manufacturer Part Number |
333695 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Harmony Protected LED Bulb, Red, BA 15D, 24V AC/DC |
| Number of Tiers |
1 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Steady |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Red |
| Mounting |
Surface |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.02 lbs |
DL1BDB4
Square D Visual Signaling Devices