Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
DLA-12D3
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
Dataline SPD, 12V, 20kA max, 2-wire+G
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), DLA Series
Dataline SPD, 12V, 20kA max, 2-wire+G
Specifications
Specifications
| Manufacturer Part Number |
DLA-12D3 |
| Manufacturer |
Citel America Inc. |
| Product Series |
DLA |
| Family Series |
Citel America Inc. Surge Protective Devices (SPDs), DLA Series |
| Description |
UL497B, Dataline,RS232, RS485, 12V, Imax 20kA, In 5kA, 1-pair, Dedicated Shield, Ground protection, Replaceable Module |
| Line Voltage |
12 V |
| Capacity |
20 kA |
| Nominal Discharge Current |
5 kA |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| NEMA Rating |
NEMA 2 |
| Comments |
2W+Shield+G |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
DLA-12D3
Citel America Inc. Surge Protective Devices (SPDs), DLA Series