Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Terminals, DLC Series
DLC2106
Blackburn, a T & B Brand Terminals, DLC Series
This item cannot be canceled or returned
Description
Heat‑treated High‑strength Galvanized steel Aluminum silicon alloy Top and bottom pressure pads
Specifications
Specifications
Manufacturer Part Number
DLC2106
Manufacturer
Blackburn, a T & B Brand
Product Series
DLC
Family Series
Blackburn, a T & B Brand Terminals, DLC Series
Description
Type DLC - Single U-Bolt Aluminum Fittings for Wire Range Main AWG or kcmil 2/0 Stranded - 6 Solid, ASCR Main 2/0 - 6. 1-7/8 inch wide X 1-1/2 inch long X 3-1/4 inch high
Wire Size Range
6-2/0 AWG
Material
Aluminum
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
DLC2106
Blackburn, a T & B Brand Terminals, DLC Series