Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, DM-1000 Series
DM-1123
Dwyer Instruments Panel Meters & Gauges, DM-1000 Series
Digimag Digital Pressure Gage Range
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DM-1000 Series
Digimag Digital Pressure Gage Range
DM-1000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DM-1123 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DM-1000 |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DM-1000 Series |
| Description |
Digimag Digital Pressure Gage Range .5-0-.5In WC |
| Case Size |
5 " |
| Case Material |
Plastic |
| Connection |
1/8 ID Tubing |
| Approvals |
CE |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
DM-1123
Dwyer Instruments Panel Meters & Gauges, DM-1000 Series